This product requires certification to purchase.

1/2 - 3/4 in. ABS and Polyethylene Insulator

You last purchased this on
 
Sioux Chief

PipeEye™ 1/2 - 3/4 in. ABS and Polyethylene Insulator

  • Fast #
  • Part #S558M23R
  • Item #7542970
  • Manufacturer Part #558-M23R
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sioux Chief

PipeEye™ 1/2 - 3/4 in. ABS and Polyethylene Insulator

  • Fast #
  • Part #S558M23R
  • Item #7542970
  • Manufacturer Part #558-M23R
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 100 Case: 1000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Fits 1-11/32 in. holes in metal studs or brackets
  • Split design
  • Offset hole for adjustable tube position
  • Reduces expansion/contraction noise in hot water lines
  • Requires Certification

Specifications

Collection:
PipeEye™
Color Finish Name:
Natural
Fits Pipe Size:
1/2 in - 3/4 in
Material:
Plastic
Material Type:
ABS, Polyethylene
Product Type:
Insulator
Proposition 65:
WARNING: Cancer and Reproductive Harm
UL Listed:
UL 94V-0