This product requires certification to purchase.

36 in. Ductile Iron and Stainless Steel Trench Drain Grate

Sioux Chief

36 in. Ductile Iron and Stainless Steel Trench Drain Grate

  • Fast #
  • Part #S865GIS
  • Item #7201953
  • Manufacturer Part #865-GIS
3.4 out of 5 Customer Rating
Brand image
Sioux Chief

36 in. Ductile Iron and Stainless Steel Trench Drain Grate

  • Fast #
  • Part #S865GIS
  • Item #7201953
  • Manufacturer Part #865-GIS
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Gaithersburg, MD
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Slotted ductile iron grate
  • Fits all channels
  • 36" long with screw
  • Requires Certification

Specifications

Drain Component Type:
Grate
Drain Type:
Trench Drain
IAPMO Listed:
No
Length:
36 in
Material:
Stainless Steel
Trim Ring:
No
UPC:
739236324092
Width:
6 in