36 in. HDPE Trench Drain Grate
36 in. HDPE Trench Drain Grate
Frequently Purchased Together
Product Details
Product Details
Specifications
- ASME:
- ASME A112.6.3
- Drain Component Type:
- Grate
- IAPMO Listed:
- No
- Length:
- 36 in
- Material:
- Plastic
- Material Type:
- HDPE
- Trim Ring:
- No
- Width:
- 6 in