36 in. Iron Grate Frame
36 in. Iron Grate Frame
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Ductile iron grate frame
- Fits all channels
- 36" long with screw
Specifications
- Drain Component Type:
- Grate
- Drain Type:
- Trench Drain
- IAPMO Listed:
- No
- Length:
- 36 in
- Trim Ring:
- No
- UPC:
- 739236324030
- Width:
- 12 in