This product requires certification to purchase.

4 in. Adjustable Floor Drain with Ring

You last purchased this on
 
Sioux Chief

4 in. Adjustable Floor Drain with Ring

  • Fast #
  • Part #S8424PNR8
  • Item #4145127
  • Manufacturer Part #842-4PNR8
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sioux Chief

4 in. Adjustable Floor Drain with Ring

  • Fast #
  • Part #S8424PNR8
  • Item #4145127
  • Manufacturer Part #842-4PNR8
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 320
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Adapt to any standard FIP adapters
  • Threads are stronger than pipe threads and prevent cross-threading
  • Withstands light foot traffic
  • Requires Certification

Documents


Specifications

Adjustable:
No
Drain Base Material:
ABS
Fits Pipe Size:
4 in
Grate Color Finish:
Grey
Grate Diameter:
6-1/2 in
IAPMO Listed:
No