This product requires certification to purchase.

4 in. White Cleanout

You last purchased this on
 
Sioux Chief

875 Series 4 in. White Cleanout

  • Fast #
  • Part #S8758450P
  • Item #1605338
  • Manufacturer Part #875-8450P
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sioux Chief

875 Series 4 in. White Cleanout

  • Fast #
  • Part #S8758450P
  • Item #1605338
  • Manufacturer Part #875-8450P
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 750
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Constructed with threaded brass inserts
  • Kit includes: bushing, cleanout cover, and screw
  • Glues inside Sch. 40 pipe
  • Cleanout plugs include threaded brass inserts
  • Bushing with cover includes 3/4 in stainless steel screw
  • Requires Certification

Specifications

ASTM:
ASTM F-1498-12
Adjustable:
No
Collection:
875 Series
Cover Color Finish:
White
Cover Material:
Stainless Steel
Diameter:
4-1/2 in
Fits Pipe Size:
4 in
Height:
1-1/8 in
IAPMO Listed:
No
Material:
Plastic
Plug Diameter:
3-1/2 in
Plug Included:
Yes
Product Type:
Cleanout Bushing, Cleanout Cover, Cleanout Plug