This product requires certification to purchase.

4 in. Cast Iron Roof Drain

You last purchased this on
 
Sioux Chief

4 in. Cast Iron Roof Drain

  • Fast #
  • Part #S8681504
  • Item #3803459
  • Manufacturer Part #868-1504
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sioux Chief

4 in. Cast Iron Roof Drain

  • Fast #
  • Part #S8681504
  • Item #3803459
  • Manufacturer Part #868-1504
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 27
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Low profile dome strainer twist-locks into gravel guard
  • Requires Certification

Documents


Specifications

Construction:
Non-Membrane
Diameter:
15 in
Drain Base Height:
5 in
Drain Base Material:
Cast Iron
Drain Base Width:
15 in
Drain Grate Material:
Cast Iron
Drain Opening:
13-5/8 in
End Connection 1:
No Hub
Fits Pipe Size:
4 in