This product requires certification to purchase.

4 in. Inside Caulk Plastic Floor Drain

Sioux Chief

4 in. Inside Caulk Plastic Floor Drain

  • Fast #
  • Part #S8424PNR
  • Item #229418
  • Manufacturer Part #842-4PNR
5 out of 5 Customer Rating
Brand image
Sioux Chief

4 in. Inside Caulk Plastic Floor Drain

  • Fast #
  • Part #S8424PNR
  • Item #229418
  • Manufacturer Part #842-4PNR
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 270
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Adapt to any standard FIP adapters
  • Threads are stronger than pipe threads and prevent cross-threading
  • Withstands light foot traffic
  • Requires Certification

Specifications

ASME:
ASME A112.6.3
Adjustable:
Yes
Construction:
Non-Membrane
Drain Base Material:
Plastic
Drain Base Material Type:
PVC
Drain Grate Material:
Bronze/Brass
Fits Pipe Size:
4 in
Grate Diameter:
6-1/2 in
Grate Shape:
Round
Outlet Type:
Threaded
UPC:
739236320421