This product requires certification to purchase.

4 in. No Hub Ductile Iron Floor Drain Assembly with 6-1/2 in. Round Nickel Bronze Grate and Ring and Strainer

You last purchased this on
 
Sioux Chief

4 in. No Hub Ductile Iron Floor Drain Assembly with 6-1/2 in. Round Nickel Bronze Grate and Ring and Strainer

  • Fast #
  • Part #S8324DNRV
  • Item #4825384
  • Manufacturer Part #832-4DNRV
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sioux Chief

4 in. No Hub Ductile Iron Floor Drain Assembly with 6-1/2 in. Round Nickel Bronze Grate and Ring and Strainer

  • Fast #
  • Part #S8324DNRV
  • Item #4825384
  • Manufacturer Part #832-4DNRV
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 134
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Patented design is adjustable both before and AFTER the concrete pour
  • Ductile iron base adapter, coring sleeve and head adapter. Poly coring plug
  • Heel-proof ring/strainer for use in pedestrian traffic areas
  • Vandal-resistant strainer
  • Requires Certification

Specifications

Drain Base Height:
4-1/2 in
Drain Base Material:
Ductile Iron
Drain Grate Material:
Bronze/Brass
Fits Pipe Size:
4 in
Grate Diameter:
6-1/2 in
Grate Shape:
Round
Outlet Type:
No Hub
Trap Primer Connection:
Yes