This product requires certification to purchase.

4 in. Plastic Roof Drain

You last purchased this on
 
Sioux Chief

4 in. Plastic Roof Drain

  • Fast #
  • Part #S868P4M
  • Item #3170542
  • Manufacturer Part #868-P4M
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sioux Chief

4 in. Plastic Roof Drain

  • Fast #
  • Part #S868P4M
  • Item #3170542
  • Manufacturer Part #868-P4M
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 64
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Cast aluminum dome strainer
  • Brass thread inserts accept collar and clamp screws
  • Requires Certification

Specifications

Construction:
Non-Membrane
Diameter:
4 in
Drain Base Height:
3-3/8 in
Drain Base Material:
Plastic
Drain Base Material Type:
PVC
Drain Base Width:
11 in
Drain Grate Material:
Plastic
Drain Grate Material Type:
Polypropylene
End Connection 1:
Solvent Weld
Fits Pipe Size:
4 in