4 in. Threaded Plastic Cleanout
4 in. Threaded Plastic Cleanout
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 144-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Cast iron covers for use in heavy-duty applications
Documents
Specifications
- ASTM:
- ASTM D-2661
- Adjustable:
- Yes
- Cover Material:
- Cast Iron
- Cover Shape:
- Round
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- ABS
- Fits Pipe Size:
- 4 in
- Outlet Type:
- Threaded
- Plug Diameter:
- 3-1/2 in
- Plug Included:
- Yes
- UPC:
- 739236305961