4 in. Polypropylene Cleanout Plug with MPT Brass Insert
878 Series 4 in. Polypropylene Cleanout Plug with MPT Brass Insert
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 2625-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Combine with FIP adapters to make your own cleanouts
- Will not seize up on ABS or PVC
- Acid resistant and chemically inert
- Highly durable
- Made in the USA
Specifications
- ASTM:
- ASTM F-1498 2008
- Application:
- Commercial
- Collection:
- 878 Series
- Color Finish Name:
- White
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Cleanout Plug
- Head Style:
- Slotted Head
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- Glass Reinforced Polypropylene