This product requires certification to purchase.

5/16 in. Plastic Anchor

You last purchased this on
 
Sioux Chief

5/16 in. Plastic Anchor

  • Fast #
  • Part #S59010
  • Item #54893
  • Manufacturer Part #590-10
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sioux Chief

5/16 in. Plastic Anchor

  • Fast #
  • Part #S59010
  • Item #54893
  • Manufacturer Part #590-10
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 500
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Each anchor screw kit includes: A hundred 1 in zinc plated screws, 100 flanged plastic anchors, carbide masonry drill bit, and reusable box
  • Most common fastener hardware available
  • Requires Certification

Specifications

Diameter:
5/16 in
Drive Type:
Hex, Phillips, Slotted
Length:
1 in
Material:
Plastic
Product Type:
Anchor Kit
Screw Head:
Slotted Phillips Head
Size:
#10