This product requires certification to purchase.

23-1/4 in. Bracket

You last purchased this on
 
Sioux Chief

521-72 Series 23-1/4 in. Bracket

Brand image
You last purchased this on
 
Sioux Chief

521-72 Series 23-1/4 in. Bracket

  • Fast #
  • Part #S521729
  • Item #7733636
  • Manufacturer Part #521-729
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Extruded models provide 4 times the soldering surface for extra strength
  • Heat the tube, not the bracket
  • Double slots
  • Made in the USA
  • Requires Certification

Specifications

Application:
Commercial
Collection:
521-72 Series
Depth:
13/25 in
Height:
23-1/4 in
Product Type:
Bracket
UL Listed:
No
WaterSense Labeled:
No
Width:
2-1/2 in



Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing