7/8 in. Vinyl Galvanized Steel Clamp
523 Series 7/8 in. Vinyl Galvanized Steel Clamp
Frequently Purchased Together
Product Details
Product Details
- Perfect for hydronic heating
- Do not use with CPVC pipe or fittings
- Use with power bar universal slider bracket
- Complies with 2009 National Fuel Gas code for supporting CSST
Specifications
- Application:
- Hydronic Heating
- Coating:
- Vinyl, Galvanized
- Collection:
- 523 Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- FM Approved:
- No
- Fits Pipe Size:
- 7/8 in
- IAPMO Listed:
- No
- Material:
- Steel
- Maximum Temperature:
- 200
- Product Type:
- Clamp
- Proposition 65:
- WARNING: Cancer and Reproductive Harm
- Rigid Conduit Size:
- 0.75
- UL Listed:
- UL 94V-0
- Width:
- 1/2 in
- Work Load Limit:
- 150 lb