10 ft. 24 ga Copper Plated Steel Hanger Strap
524 Series 10 ft. 24 ga Copper Plated Steel Hanger Strap
Frequently Purchased Together
Product Details
Product Details
- Cooper plated steel
- alternating 1/4" and 3/16"
- Made in the USA
Specifications
- Application:
- CTS Pipe, DWV Systems, IPS Pipe
- Coating:
- Copper Plated
- Collection:
- 524 Series
- FM Approved:
- No
- Gauge (metal):
- 24 ga
- IAPMO Listed:
- No
- Length:
- 10 ft
- Material:
- Steel
- NSF Certified:
- No
- Product Type:
- Hanger Strap
- UL Listed:
- No
- Width:
- 3/4 in
- Work Load Limit:
- 750 lb