This product requires certification to purchase.

3/4 in. x 50 ft. 28 ga Steel Hanger Strap

You last purchased this on
 
Sioux Chief

528 Series 3/4 in. x 50 ft. 28 ga Steel Hanger Strap

  • Fast #
  • Part #SIO52850
  • Item #1583583
  • Manufacturer Part #528-50
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sioux Chief

528 Series 3/4 in. x 50 ft. 28 ga Steel Hanger Strap

  • Fast #
  • Part #SIO52850
  • Item #1583583
  • Manufacturer Part #528-50
4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 240
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Collection:
528 Series
Gauge (metal):
28 ga
Length:
50 ft
Material:
Steel
Product Type:
Hanger Strap
Width:
3/4 in
Work Load Limit:
665 lb