5-33/100 in. DWV Ground Stake
535 Series 5-33/100 in. DWV Ground Stake
Package Quantity Info:
Each: 1 Inner Pack: 50 Case: 50 Pallet: 50-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Secures 1-1/2 in to 6 in schedule 40 DWV piping
- Prevents pipe from floating or moving during concrete pours
- Made in the USA
- Supports closer bends
- Patent No. 6,901,716 B1 (535-14)
Specifications
- Application:
- DWV
- Collection:
- 535 Series
- FM Approved:
- No
- Height:
- 2-1/10 in
- Length:
- 5-33/100 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- Origin:
- Domestic
- Product Type:
- Head
- UL Listed:
- No
- UPC:
- 739236202017
- Width:
- 39/50 in