This product requires certification to purchase.

18 in. 16 Gauge FHA Plate

Sioux Chief

536 Series 18 in. 16 Gauge FHA Plate

  • Fast #
  • Part #S53618
  • Item #302663
  • Manufacturer Part #536-18
5 out of 5 Customer Rating
Brand image
Sioux Chief

536 Series 18 in. 16 Gauge FHA Plate

  • Fast #
  • Part #S53618
  • Item #302663
  • Manufacturer Part #536-18
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 4400
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 16 gauge with nail holes
  • Made in the USA
  • Requires Certification

Documents


Specifications

Collection:
536 Series
Gauge (metal):
16 ga
Length:
18 in
Material:
Steel
Product Type:
Shield Plate
UPC:
739236202048
Width:
1-1/2 in