550-M Series SideWinder™
Frequently Purchased Together
Product Details
Product Details
- Protects all types of rooftop membranes
- Complies with most building code
- Creates long-term sustainability for the H-Block Rooftop Support System
- 60 mm thick
- Limits movement
- Made in the United States
- Material - EPDM rubber
Specifications
- Adjustable:
- No
- Application:
- PEX Tubing
- Coating:
- Zinc Plated
- Collection:
- 550-M Series SideWinder™
- Diameter - Outside:
- 77/100 in
- FM Approved:
- No
- Fits Pipe Size:
- 1/2 in
- Gauge (metal):
- 19 ga
- IAPMO Listed:
- No
- Length:
- 3-1/5 in
- Material:
- Cold Rolled Steel
- NSF Certified:
- No
- Origin:
- Global
- Product Type:
- Bend Support
- UL Listed:
- No