This product requires certification to purchase.

6 in. Cleanout

You last purchased this on
 
Sioux Chief

873 Series 6 in. Cleanout

  • Fast #
  • Part #S873460
  • Item #3269814
  • Manufacturer Part #873-460
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sioux Chief

873 Series 6 in. Cleanout

  • Fast #
  • Part #S873460
  • Item #3269814
  • Manufacturer Part #873-460
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 750
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Stainless steel cleanout cover with polished finish
  • Includes screw and 4 in brass plug
  • Corrosion resistant
  • 20 gauge for wall cleanouts
  • Durable, stainless steel covers with screw, and plug or wall bar
  • Requires Certification

Specifications

Adjustable:
No
Collection:
873 Series
Cover Material:
Stainless Steel
Cover Material Type:
403
Diameter:
6 in
IAPMO Listed:
No
Material:
Brass, Stainless Steel
Plug Diameter:
4 in
Plug Included:
Yes
Product Type:
Cover Kit
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer, and birth defects or other reproductive harm.
Size:
1/4 in-20