This product requires certification to purchase.

6 in. Cast Iron Roof Drain

You last purchased this on
 
Sioux Chief

6 in. Cast Iron Roof Drain

Brand image
You last purchased this on
 
Sioux Chief

6 in. Cast Iron Roof Drain

  • Fast #
  • Part #S8681506
  • Item #3803461
  • Manufacturer Part #868-1506
4.2 out of 5 Customer Rating

X Points
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Low profile dome strainer twist-locks into gravel guard
  • Requires Certification

Specifications

Construction:
Non-Membrane
Diameter:
15 in
Drain Base Height:
5 in
Drain Base Material:
Cast Iron
Drain Base Width:
15 in
Drain Grate Material:
Cast Iron
Drain Opening:
6 in
End Connection 1:
No Hub
Fits Pipe Size:
6 in
IAPMO Listed:
No


Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing