This product requires certification to purchase.

6 in. Inside Caulk Plastic Cleanout

You last purchased this on
 
Sioux Chief

6 in. Inside Caulk Plastic Cleanout

  • Fast #
  • Part #S85146N
  • Item #1704858
  • Manufacturer Part #851-46N
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sioux Chief

6 in. Inside Caulk Plastic Cleanout

  • Fast #
  • Part #S85146N
  • Item #1704858
  • Manufacturer Part #851-46N
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 100
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Polypro plug included with threaded brass insert for cover screw
  • Requires Certification

Specifications

Adjustable:
Yes
Cover Material:
Nickel Bronze
Cover Shape:
Round
Drain Base Height:
6-3/4 in
Drain Base Material:
Plastic
Drain Base Material Type:
PVC
Fits Pipe Size:
6 in
Outlet Type:
Hub
Plug Diameter:
6 in
Plug Included:
Yes