1-1/4 x 2-1/2 in. Socket Weld x MIPT 180F Brass Adapter
646-CG Series 1-1/4 x 2-1/2 in. Socket Weld x MIPT 180F Brass Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM D-2846
- Collection:
- 646-CG Series
- End Connection 1:
- Socket Weld
- End Connection 2:
- MIPT
- End Connections:
- Socket Weld x MIPT
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Adapter, Straight
- Length:
- 2-5/8 in
- Material:
- Brass, Plastic, Rubber
- Material Type:
- CPVC, EPDM
- Maximum Temperature:
- 180
- Origin:
- Global
- Temperature Range:
- Up to 180 Deg F