This product requires certification to purchase.

1/2 in. FIP x CPVC Copper Adapter

You last purchased this on
 
Sioux Chief

647-CG Series 1/2 in. FIP x CPVC Copper Adapter

  • Fast #
  • Part #S647CG2
  • Item #3924635
  • Manufacturer Part #647-CG2
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sioux Chief

647-CG Series 1/2 in. FIP x CPVC Copper Adapter

  • Fast #
  • Part #S647CG2
  • Item #3924635
  • Manufacturer Part #647-CG2
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 21000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Lead-free solder joint
  • Must use a press sleeve with the PressPex connection
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ASTM:
ASTM D-2846
Clean Bagged:
No
Collection:
647-CG Series
End Connection 1:
FIPS
End Connection 2:
Solvent Weld
End Connections:
FIPS x Solvent Weld
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Adapter
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
1-1/4 in
Material:
Brass
Material Type:
DZR
NSF Certified:
No
Temperature Range:
Up to 180 Deg F
UL Listed:
No