This product requires certification to purchase.

1/2 in. Brass Full Port Solvent Weld Ball Valve

You last purchased this on
 
Sioux Chief

648 Series 1/2 in. Brass Full Port Solvent Weld Ball Valve

Brand image
You last purchased this on
 
Sioux Chief

648 Series 1/2 in. Brass Full Port Solvent Weld Ball Valve

  • Fast #
  • Part #S648CG2FPD
  • Item #4445750
  • Manufacturer Part #648-CG2FPD
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • No Lead brass body with 1/2" CPVC sockets
  • Requires Certification
  • Lead Law Compliant


Specifications

ASME:
ASME A112.4.14, ASME A112.18.1
Clean Bagged:
No
Collection:
648 Series
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld x Socket Weld
FM Approved:
No
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
6 in
Material:
Brass
Material Type:
CPVC, EPDM
NSF Certified:
No
Pressure - High:
600
UL Listed:
No
Valve Body Material:
Brass
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve



Customers Also Bought
1–6 of 18 items
Part #S117C223E
Item #1277266
4.8 out of 5 Customer Rating
Requires Certification
Part #PFXSV32C
Item #3824665
4.1 out of 5 Customer Rating
Requires Certification
Part #PFXR858PF
Item #4631133
3.8 out of 5 Customer Rating
Requires Certification
Part #C521516A
Item #7188341
5 out of 5 Customer Rating
Requires Certification
Part #NPCFP600ADLFD
Item #7641451
4.5 out of 5 Customer Rating
Requires Certification
Part #PFXQSV32C
Item #3877124
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #S648CG3FP
Item #4482757
4.4 out of 5 Customer Rating
Requires Certification
Part #S648CG6FP
Item #4555769
5 out of 5 Customer Rating
Requires Certification
Part #S117C223E
Item #1277266
4.8 out of 5 Customer Rating
Requires Certification
Part #S117C22
Item #1277262
3.4 out of 5 Customer Rating
Requires Certification
Part #S672X1240
Item #1833479
5 out of 5 Customer Rating
Requires Certification
Part #S601G30CV
Item #4605443
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing