1 in. Brass Full Port F1960 Ball Valve
648 Series 1 in. Brass Full Port F1960 Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 60-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 600 WOG
- DZR / SCC-Resistant brass
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM F1960
- Clean Bagged:
- No
- Collection:
- 648 Series
- Color Finish Name:
- Rough Brass
- End Connection 1:
- PEX
- End Connection 2:
- PEX
- End Connections:
- PEX x PEX
- FM Approved:
- No
- Handle Material:
- Steel
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Recommended Valve Application:
- Residential
- UL Listed:
- No
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Size:
- 1 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- cUPC Certified:
- Yes