This product requires certification to purchase.

1/2 in. Brass Full Port Solvent Weld 600# Ball Valve

You last purchased this on
 
Sioux Chief

648 Series 1/2 in. Brass Full Port Solvent Weld 600# Ball Valve

  • Fast #
  • Part #S648CG2FP
  • Item #4527433
  • Manufacturer Part #648-CG2FP
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sioux Chief

648 Series 1/2 in. Brass Full Port Solvent Weld 600# Ball Valve

  • Fast #
  • Part #S648CG2FP
  • Item #4527433
  • Manufacturer Part #648-CG2FP
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Lead-Free
  • Chrome-plated ball, blowout-proof stem
  • Valves shall be Full port design with ¼-turn operation and blowout proof stem
  • Requires Certification
  • Lead Law Compliant


Specifications

ASME:
ASME A112.4.14, ASME A112.18.1
Collection:
648 Series
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld x Socket Weld
FM Approved:
No
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-3/4 in
Material:
Brass
NSF Certified:
No
Pressure - High:
600
Pressure Class:
600#
UL Listed:
No
Valve Body Material:
Brass
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve