695 Series ETP™
Frequently Purchased Together
Product Details
Product Details
- Service multiple traps with a single primer
- Perfect for utility room installation and easy access to supply lines
- Complete with Mini-Rester™, shutoff, vacuum breaker, and solenoid
- Made in the USA
Specifications
- ASSE Standards:
- ASSE 1010, ASSE 1044
- Collection:
- 695 Series ETP™
- Depth:
- 3-1/2 in
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Material:
- Brass, Plastic, Rubber, Stainless Steel
- Material Type:
- EPDM
- Number of Connections:
- 1
- Product Type:
- Electronic Trap Primer