This product requires certification to purchase.

8 in. No-Hub Roof Drain

You last purchased this on
 
Sioux Chief

8 in. No-Hub Roof Drain

  • Fast #
  • Part #S8681508
  • Item #4488063
  • Manufacturer Part #868-1508
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sioux Chief

8 in. No-Hub Roof Drain

  • Fast #
  • Part #S8681508
  • Item #4488063
  • Manufacturer Part #868-1508
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 27
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Low profile dome strainer twist-locks into gravel guard
  • Requires Certification

Specifications

Diameter:
15 in
Drain Base Material:
Cast Iron
Drain Opening:
8 in
End Connection 1:
No Hub
Fits Pipe Size:
8 in
IAPMO Listed:
No