8 x 8 in. Porcelain Coated Cast Iron No Hub Square Grate and Ring for 861-283Xi Floor Sink
8 x 8 in. Porcelain Coated Cast Iron No Hub Square Grate and Ring for 861-283Xi Floor Sink
Product Details
Product Details
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel Brass
- Drain Component Type:
- Grate
- Grate Style:
- Half
- Shape:
- Square