2 in. Hub Plastic Nickel Bronze Shower Drain
821 Series 2 in. Hub Plastic Nickel Bronze Shower Drain
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5 Pallet: 300-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Machine screws and threaded brass inserts in drain body, and head adapter
- Beveled flashing body for easy subfloor installation
Specifications
- ASME:
- ASME A112.18.2 2005
- Adjustable:
- Yes
- Collection:
- 821 Series
- Construction:
- Non-Membrane
- Drain Base Height:
- 2-1/2 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Drain Base Width:
- 5-7/8 in
- Drain Grate Material:
- Stainless Steel
- Drain Grate Material Type:
- 304
- Fits Pipe Size:
- 2 in
- Grate Color Finish:
- Nickel Bronze
- Grate Color Finish Category:
- Bronze/Brass Tones
- Grate Shape:
- Square
- Outlet Type:
- Hub