2 in. Hub Plastic Stainless Steel Shower Drain
821 Series 2 in. Hub Plastic Stainless Steel Shower Drain
Product Details
Product Details
Specifications
- ASME:
- ASME A112.18.2-2005
- Adjustable:
- Yes
- Collection:
- 821 Series
- Drain Base Height:
- 2-5/8 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Drain Grate Material:
- Stainless Steel
- Drain Grate Material Type:
- 304
- Fits Pipe Size:
- 2 in
- Grate Color Finish:
- Stainless Steel
- Grate Color Finish Category:
- Stainless Steel
- Grate Shape:
- Square
- Outlet Type:
- Hub
- Proposition 65:
- WARNING: Cancer and Reproductive Harm