2 in. Inside Caulk Plastic Stainless Steel Shower Drain
821 Series 2 in. Inside Caulk Plastic Stainless Steel Shower Drain
Frequently Purchased Together
Product Details
Product Details
- Machine screws and threaded brass inserts in drain body, and head adapter
- Beveled flashing body for easy subfloor installation
Specifications
- ASME:
- ASME A112.18.2-2005
- Adjustable:
- Yes
- Collection:
- 821 Series
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Drain Grate Material:
- Stainless Steel
- Drain Grate Material Type:
- 304
- Fits Pipe Size:
- 2 in
- Grate Color Finish:
- Stainless Steel
- Grate Color Finish Category:
- Stainless Steel
- Grate Diameter:
- 4-7/16 in
- Grate Shape:
- Square
- Outlet Type:
- Inside Caulk
- Proposition 65:
- WARNING: Cancer and Reproductive Harm