2 in. Inside Caulk Plastic Stainless Steel Shower Drain

You last purchased this on
 
Sioux Chief

821 Series 2 in. Inside Caulk Plastic Stainless Steel Shower Drain

  • Fast #
  • Part #S821T270P
  • Item #3986494
  • Manufacturer Part #821-T270P
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

821 Series 2 in. Inside Caulk Plastic Stainless Steel Shower Drain

This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Beveled flashing body for easy subfloor installation
  • Machine screws and threaded brass inserts in drain body, and head adapter
  • Requires Certification

Specifications

ASME:
ASME A112.18.2 2005
Adjustable:
Yes
Collection:
821 Series
Construction:
Non-Membrane
Drain Base Height:
2-5/8 in
Drain Base Material:
Plastic
Drain Base Material Type:
PVC
Drain Base Width:
6-1/2 in
Drain Grate Material:
Stainless Steel
Drain Grate Material Type:
430
Drain Opening:
2 in
Fits Pipe Size:
2 in
Grate Color Finish:
Stainless Steel
Grate Color Finish Category:
Stainless Steel
Grate Diameter:
4-3/8 in
Grate Shape:
Round
Material:
Plastic
Material Type:
PVC
Outlet Type:
Inside Caulk