2 in. MIP Plastic Shower Drain
821 Series 2 in. MIP Plastic Shower Drain
Product Details
Product Details
Specifications
- Adjustable:
- Yes
- Collection:
- 821 Series
- Drain Base Height:
- 2-5/8 in
- Drain Base Material:
- ABS
- Drain Base Material Type:
- ABS
- Fits Pipe Size:
- 2 in
- IAPMO Listed:
- No
- Outlet Type:
- Hub