Hub Plastic Stainless Steel Shower Drain
821 Series Hub Plastic Stainless Steel Shower Drain
Frequently Purchased Together
Product Details
Product Details
- Machine screws and threaded brass inserts in drain body, and head adapter
- Beveled flashing body for easy subfloor installation
Specifications
- ASME:
- ASME A112.18.2 2005
- Collection:
- 821 Series
- Construction:
- Non-Membrane
- Drain Base Height:
- 2-5/8 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Drain Base Width:
- 6-1/2 in
- Drain Grate Material:
- Stainless Steel
- Drain Grate Material Type:
- 430
- Fits Pipe Size:
- 2 in
- Grate Color Finish:
- Stainless Steel
- Grate Color Finish Category:
- Stainless Steel
- Grate Diameter:
- 4-3/8 in
- Grate Shape:
- Round
- Outlet Type:
- Hub
- Proposition 65:
- WARNING: Cancer and Reproductive Harm