Hub Plastic White Shower Drain
825 Series Hub Plastic White Shower Drain
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 600-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Provides a 3/4 in. offset in any direction
- For use when needed to offset from a joist or other obstacle
- Stainless steel strainer
- Made in the USA
Specifications
- ASME:
- ASME A112.18.2 2005
- Collection:
- 825 Series
- Construction:
- Non-Membrane
- Drain Base Height:
- 3-1/4 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Drain Grate Material:
- Stainless Steel
- Drain Grate Material Type:
- 430
- Fits Pipe Size:
- 2 in
- Grate Color Finish:
- White
- Grate Color Finish Category:
- Whites
- Grate Diameter:
- 4-1/4 in
- Grate Shape:
- Round
- Outlet Type:
- Hub
- Proposition 65:
- WARNING: Cancer and Reproductive Harm