No Caulk Bronze and Brass Stainless Steel Shower Drain
827 Series No Caulk Bronze and Brass Stainless Steel Shower Drain
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 600-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Perfect for replacement applications when workspace is restricted
- Includes locknut and pressure plate washed with no-caulk gasket
Specifications
- Collection:
- 827 Series
- Construction:
- Non-Membrane
- Drain Base Height:
- 2-1/8 in
- Drain Base Material:
- Brass
- Drain Grate Material:
- Stainless Steel
- Drain Grate Material Type:
- 430
- Fits Pipe Size:
- 2 in
- Grate Color Finish:
- Stainless Steel
- Grate Color Finish Category:
- Stainless Steel
- Grate Diameter:
- 4-1/4 in
- Grate Shape:
- Round
- Proposition 65:
- WARNING: Cancer and Reproductive Harm