This product requires certification to purchase.

You last purchased this on
 
Sioux Chief

828 Series

  • Fast #
  • Part #S8282
  • Item #419293
  • Manufacturer Part #828-2
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sioux Chief

828 Series

  • Fast #
  • Part #S8282
  • Item #419293
  • Manufacturer Part #828-2
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 1400
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Perfect for replacement applications when workspace is restricted
  • Includes locknut and pressure plate washed with no-caulk gasket
  • Requires Certification

Specifications

Collection:
828 Series
Construction:
Non-Membrane
Drain Base Height:
2 in
Drain Base Material:
Plastic
Drain Base Material Type:
PVC
Drain Grate Material:
Stainless Steel
Drain Grate Material Type:
430
Fits Pipe Size:
2 in
Grate Color Finish:
Stainless Steel
Grate Color Finish Category:
Stainless Steel
Grate Diameter:
4-1/4 in
Grate Shape:
Round
Proposition 65:
WARNING: Cancer and Reproductive Harm