2 in. Cleanout
850 Series 2 in. Cleanout
Frequently Purchased Together
Product Details
Product Details
- Withstands light foot traffic
- Set screw allows up to 1-1/2 in of vertical adjustment over pipe or fitting
- Cast iron covers for use in heavy duty applications
- Set screws attach access covers to pipe or cleanout
- Nickel-bronze and tenz-alloy covers for use in pedestrian traffic areas
Specifications
- Adjustable:
- Yes
- Collection:
- 850 Series
- Cover Material:
- Tenzalloy
- Cover Shape:
- Round
- Diameter:
- 6-1/2 in
- Fits Pipe Size:
- 2 in
- Height:
- 2-3/8 in
- Plug Included:
- No
- Product Type:
- Cleanout Cover