8-1/2 in. Tenzalloy Cleanout Cover
850 Series 8-1/2 in. Tenzalloy Cleanout Cover
Frequently Purchased Together
Product Details
Product Details
- Withstands light foot traffic
- Set screw allows up to 1-1/2" of vertical adjustment over pipe or fitting
Specifications
- Collection:
- 850 Series
- Cover Material:
- Tenzalloy
- Cover Shape:
- Round
- Fits Pipe Size:
- 8-1/2 in
- Plug Included:
- No
- Product Type:
- Cleanout Cover