4 in. Hub Plastic Cleanout
851 Series 4 in. Hub Plastic Cleanout
Frequently Purchased Together
Product Details
Product Details
- Plug included with threaded brass insert for cover screw
- Over 1-1/2 in of vertical adjustment available
- Nickel-bronze and tenz-alloy covers for use in pedestrian traffic areas
- Cast iron covers for use in heavy duty applications
Documents
Specifications
- ASTM:
- ASTM D-2661
- Adjustable:
- Yes
- Collection:
- 851 Series
- Cover Material:
- Cast Iron
- Cover Shape:
- Round
- Diameter:
- 6 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- ABS
- Fits Pipe Size:
- 4 in
- Height:
- 6 in
- Material:
- Brass, Plastic
- Outlet Type:
- Hub
- Plug Diameter:
- 4 in
- Plug Included:
- Yes
- Product Type:
- Cleanout