3 in. Threaded Plastic Cleanout
852 Series 3 in. Threaded Plastic Cleanout
Frequently Purchased Together
Product Details
Product Details
- MIP thread top housing adapts to any FIP adapter
- Cleanout head includes polypro cleanout plug
- Withstands light foot traffic
Documents
Specifications
- Adjustable:
- Yes
- Collection:
- 852 Series
- Cover Material:
- Nickel Bronze
- Cover Shape:
- Round
- Diameter:
- 5-1/2 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- ABS
- Fits Pipe Size:
- 3 in
- Height:
- 2-7/8 in
- Material:
- Plastic
- Outlet Type:
- Threaded
- Plug Diameter:
- 2-1/2 in
- Plug Included:
- Yes
- Product Type:
- Cleanout