4 in. Hub Plastic Cleanout
852 Series 4 in. Hub Plastic Cleanout
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 270-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- MIP thread top housing adapts to any FIP adapter
- ABS or PVC Sch. 40 hub adapter includes polypro cleanout plug
- Withstands light foot traffic
- Acme threads are stronger than pipe threads and prevent cross-threading
- Optional iron head adapter available
Documents
Specifications
- ASME:
- ASME A112.36.2M 2002
- ASTM:
- ASTM D-2665
- Adjustable:
- Yes
- Collection:
- 852 Series
- Cover Material:
- Nickel Bronze
- Cover Shape:
- Round
- Diameter:
- 6-1/2 in
- Drain Base Height:
- 4-5/8 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Fits Pipe Size:
- 4 in
- Height:
- 6-1/4 in
- Material:
- Brass, Plastic
- Outlet Type:
- Hub
- Plug Diameter:
- 3-1/2 in
- Plug Included:
- Yes
- Product Type:
- Cleanout