This product requires certification to purchase.

8-1/4 x 6 x 9 in. Cast Iron Floor Sink

You last purchased this on
 
Sioux Chief

860 Series 8-1/4 x 6 x 9 in. Cast Iron Floor Sink

  • Fast #
  • Part #S860293XI2
  • Item #4825389
  • Manufacturer Part #860-293XI2
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sioux Chief

860 Series 8-1/4 x 6 x 9 in. Cast Iron Floor Sink

  • Fast #
  • Part #S860293XI2
  • Item #4825389
  • Manufacturer Part #860-293XI2
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 44
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Smooth, white, porcelain enamel coating is acid resistant
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial, Drainage Systems
Collection:
860 Series
End Connection 1:
No Hub
End Connections:
No Hub
Fits Pipe Size:
3 in
Shape:
Round
Sink Depth:
8-1/4 in
Sink Installation Type:
Floor Mount
Sink Material:
Cast Iron
Sink Size, Overall:
9 in x 9 in