12 x 12 x 9 in. Floor Mount Cast Iron Floor Sink
861 Series 12 x 12 x 9 in. Floor Mount Cast Iron Floor Sink
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 36-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Cast iron no-hub connection
- Acid-resistant coating
- Perfect for high heat discharge applications
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- 861 Series
- Color Finish Category:
- Whites
- End Connection 1:
- No Hub
- End Connections:
- No Hub
- Sink Bowl Size:
- 12 in x 12 in x 9 in
- Sink Installation Type:
- Floor Mount
- Sink Material:
- Cast Iron
- UPC:
- 739236302656