This product requires certification to purchase.

12 x 12 x 9 in. Floor Mount Cast Iron Floor Sink

This product has been replaced by

FLOOR SINK ARE SQ 12X12X6 3NH FLANGED
FLOOR SINK ARE SQ 12X12X6 3NH FLANGED
Manufacturer Part #861-QF2326
You last purchased this on
 
Sioux Chief

861 Series 12 x 12 x 9 in. Floor Mount Cast Iron Floor Sink

  • Fast #
  • Part #S86123X
  • Item #1606642
  • Manufacturer Part #861-23X
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

FLOOR SINK ARE SQ 12X12X6 3NH FLANGED
FLOOR SINK ARE SQ 12X12X6 3NH FLANGED
Manufacturer Part #861-QF2326
Sioux Chief

861 Series 12 x 12 x 9 in. Floor Mount Cast Iron Floor Sink

  • Fast #
  • Part #S86123X
  • Item #1606642
  • Manufacturer Part #861-23X
4.2 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 36
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Low profile design with anchor flange for a clean appearance and a solid installation
  • Acid-resistant coating
  • Perfect for high heat discharge applications
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
861 Series
Color Finish Category:
Whites
End Connection 1:
No Hub
End Connections:
No Hub
Sink Bowl Size:
12 in x 12 in x 9 in
Sink Installation Type:
Floor Mount
Sink Material:
Cast Iron
Sink Size, Overall:
12 in x 12 in x 9 in