This product requires certification to purchase.

12 x 12 x 9 in. Floor Mount Cast Iron Floor Sink

You last purchased this on
 
Sioux Chief

861 Series 12 x 12 x 9 in. Floor Mount Cast Iron Floor Sink

  • Fast #
  • Part #S86124XF
  • Item #4488061
  • Manufacturer Part #861-24XF
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sioux Chief

861 Series 12 x 12 x 9 in. Floor Mount Cast Iron Floor Sink

  • Fast #
  • Part #S86124XF
  • Item #4488061
  • Manufacturer Part #861-24XF
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
861 Series
Color Finish Category:
Whites
Sink Bowl Size:
12 in x 12 in x 9 in
Sink Installation Type:
Floor Mount
Sink Material:
Cast Iron