This product requires certification to purchase.

8 x 8 x 8-5/8 in. Floor Mount Cast Iron Floor Sink

You last purchased this on
 
Sioux Chief

861 Series 8 x 8 x 8-5/8 in. Floor Mount Cast Iron Floor Sink

  • Fast #
  • Part #S861282X
  • Item #4210506
  • Manufacturer Part #861-282X
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sioux Chief

861 Series 8 x 8 x 8-5/8 in. Floor Mount Cast Iron Floor Sink

  • Fast #
  • Part #S861282X
  • Item #4210506
  • Manufacturer Part #861-282X
3.5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 80
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Acid resistant porcelain enamel coating
  • For use in high heat discharge applications
  • Smooth, white, porcelain enamel coating is acid resistant
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial, Drainage Systems
Collection:
861 Series
End Connection 1:
No Hub
End Connections:
No Hub
Fits Pipe Size:
2 in
Shape:
Square
Sink Bowl Size:
7 in x 7 in x 6 in
Sink Depth:
8-5/8 in
Sink Installation Type:
Floor Mount
Sink Material:
Cast Iron
Sink Size, Overall:
8 in x 8 in